Self - Aligning Ball Bearing di Kota Bogor

Halaman
View as Grid List Detail
Halaman
View as Grid List Detail

Pertanyaan Tentang Produk Self-Aligning Ball Bearings



s
Nama Produk Spesifikasi Harga (IDR)
SKF K/C3 Type Self-Aligning Ball Bearings 1320 K/C3 with Tapered Bore 1pc • Bore Type: Tapered 1:12
• Sealing: Without
• Basic Dynamic Load Rating C (kN): 143
• Limiting Speed (r/min): 4000
5,799,000
SKF E-2RS1TN9 Type Self-Aligning Ball Bearings 2208 E-2RS1TN9 1pc • Retaining Feature, Inner Ring: None
• Width B (mm): 23
• Limiting Speed (r/min): 5600
• Outside Diameter D (mm): 80
539,000
SKF CC/W33 Type Spherical Roller Bearings 23230 CC/W33 with Relubrication Features 1pc • Sealing: Without
• SKF Performance Class: SKF Explorer
• Diameter of Lubrication Hole K (mm): 6
• Tolerance Class for Dimensions: Normal
18,999,000
SKF EKTN9 Type Self-Aligning Ball Bearings 1207 EKTN9 with Tapered Bore 1pc • Fillet Radius ra (mm): max. 1.1
• Shoulder Diameter Outer Ring D1 (mm): ≈ 60.9
• Basic Static Load Rating C0 (kN): 6
• Bore Diameter d (mm): 35
349,000
SKF Spherical Roller Bearing Tipe CCK/W33 22232 CCK/W33 with Tapered Bore and Relubrication Features 1pc • Fatigue Load Limit Pu (kN): 118
• Bore Type: Tapered 1:12
• Limiting Speed (r/min): 2800
• SKF Performance Class: SKF Explorer
15,999,000
SKF E/C3 Type Spherical Roller Bearings 22316 E/C3 with Relubrication Features 1pc • Relubrication Feature: With
• Number of Rows: 2
• Locating Feature, Bearing Outer Ring: Without
• Sealing: Without
3,699,000
NK Self-Aligning Ball Bearing 2205 1pc • Inside Diameter (mm): 25
• Width (mm): 18.0
• Outside Diameter (mm): 52
• Material, Bearing: Bearing steel
149,000
SKF TN9 Type Self-Aligning Ball Bearings 129 TN9 1pc • Permissible Angular Misalignment α (°): 3
• Bore Diameter d (mm): 9
• Width B (mm): 8
• Limiting Speed (r/min): 38000
269,000
NSK Self-Aligning Ball Bearing 1313 1pc • Width (mm): 33.0
• Outside Diameter (mm): 140
• Inside Diameter (mm): 65
• Radial Internal Clearance: CN
779,000
SKF E-2RS1KTN9 Type Self-Aligning Ball Bearings 2205 E-2RS1KTN9 with Tapered Bore and Seals on Both Sides 1pc • Relubrication Feature: Without
• Sealing: Seal on both sides
• Bore Type: Tapered 1:12
• Width B (mm): 18
449,000


Produk Self - Aligning Ball Bearing Original dan Terlengkap


Baca Selengkapnya